Fluorescent Tubes - 96" T12, Cool White, Recessed

SYLVANIA®

The most popular bulbs used in offices today.
  • T12- Classic fluorescent tubes for your older warehouse fixtures. 1 1/2" diameter.
  • Recessed Double Contact: Recommended for cold temperatures.
  • Customers in CA, CO, DC, HI, ME, MN, NJ, NV, NY, OR and RI, order LED Tubes.
  • Recycling Kit available.
RECESSED DOUBLE CONTACT BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-12675 96" 110 6,965 Cool (4200K) 12,000 15 $12.95 $12.75 bulbs ADD
SHIPS VIA MOTOR FREIGHT
COMPATIBILITY:
  • Rapid start compatible.
SPECIFICATIONS:
  • Lumens:
    • Initial: 8,600
    • Mean: 6,965
  • CRI (Color Rendering Index): 60
  • Vendor ID: F96T12/CW/HO/COLD TEMP
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 10:49:45 PM; USWEB29