Transportation Envelopes - "Export Documents Enclosed", 10 x 5 1⁄2"

TRANSPORTATION ENVELOPES

Pressure sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamperproof 2 mil poly protects documents inside.
  • Top loading. Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
IN STOCK
SHIPS TODAY
1 3 5 10+
S-126 10 x 5 1/2" 9 1/2 x 5" 1,000 $147 $142 $138 $129 18  ADD
COLOR:
  • Top: Clear
  • Backing: White
THICKNESS:
  • Backing Paper: 51 lb
MATERIAL:
  • Adhesive: Water based acrylic
  • Pouch: Polyethylene
SHELF LIFE:
  • 1 year at room temperature
TEMPERATURE:
  • Application: 35° F and above
  • Performance: -4° to 160° F
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
APPEARANCE:
  • "Model # Uline 1-800-295-5510" printed at the bottom of each envelope.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 07:51:42 PM; USWEB25