Uline Gription® Gloves - Blue, 2XL

Super-tacky palm and fingertips for a nonslip grip.
  • Handle material handling, warehouse and construction jobs.
  • Breathable, flexible for all-day use.

    Measuring for Gloves
    Free Offer
    FREE PACK OF 6 GLOVE CLIPS WITH 6+ PAIRS OF
    ULINE GRIPTION® GLOVES.
    Use sale code SP662 at checkout.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE PER PAIR COLOR SIZE IN STOCK
SHIPS TODAY
1 3+
S-12553BLU2X Gription® $18 per pair any quantity  ADD
FEATURES:
  • Silicone coated, synthetic leather palm.
  • PVC reinforced thumb crotch.
  • Ideal for lifting boxes up to 50 lbs.
CLEANING INSTRUCTIONS: 
  • Machine wash cold.
  • Do not bleach.
  • Hang to dry.
  • Do not iron.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 07:58:02 AM; USWEB13