Class 2 Standard Hi-Vis Safety Vest - Lime, S/M

Class 2 Reflective - Meets Government Regulations

Recommended for highways, utility and emergency work.
  • Breathable polyester mesh.
  • Hook-and-loop closure.
  • 1 inside pocket.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-12517G-S Standard Vest $8 each any quantity  ADD
Meets ANSI/ISEA 107-2020
DIMENSIONS:
  • Pocket: 6.5 x 8.3"
SIZE:
  • Chest: 26 - 38"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/01/2026 07:03:39 AM; USWEB11