Ansell® KleenGuard G10 2PRO Nitrile Gloves - Powder-Free, Small

INDUSTRIAL

Protect against chemicals and abrasives.
  • Textured fingertips.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-12490S Powder-Free 6 100 $40 $38  ADD
    MODEL NUMBER:
    • Ansell®: 54421
    DIMENSIONS:
    • Carton: 9 3/4 x 3 1/4 x 5" (W x H x D)
    THICKNESS:
    • Finger: 6.3 mil
    • Palm: 3.9 mil
    MATERIAL:
    • Silicone free
    SHELF LIFE: 
    • 60 months 
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR: 
      • 177.2600
      • 178
      • 178.3297
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/21/2026 12:52:34 PM; USWEB7