Skyhawk Safety Glasses - Smoke Lens

Smooth, flowing, wraparound design.
  • Recommended for outdoor use.
  • Soft, comfortable nosepiece.
  • Anti-fog, anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) LENS COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-12451SM Skyhawk $5.50 $5.25 $5.00  ADD
Meets ANSI Z87.1+
MATERIAL:
  • Lens: Polycarbonate
  • Temple: Polycarbonate with PVC (Polyvinyl Chloride)
  • Nosepiece: PVC
FEATURES:
  • Lens: Distortion Free
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/20/2026 11:48:16 PM; USWEB11