Plastic Stackable Bins - 18 x 16 1⁄2 x 11", Green

Keep small parts organized in less space. Ideal for workbenches and assembly areas.
  • Reinforced walls for stable, non-shift stacking.
  • Front, back and side grips for easy handling.
  • Rear lip for hanging on louvered panels.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
3 9 18+
S-12422G 18 x 16 1/2 x 11" 16 7/8 x 15 x 10 3/8" 3 13 $25.75 $24.50 $23.50 bins ADD
DIMENSIONS:
  • Front (Inside): 5" H
  • Molded Label Holder Slot: 4 x 2 1/4"
MATERIAL:
  • Polypropylene
CAPACITY:
  • Load: 75 lbs
  • Stacking: 300 lbs
  • Max Stacking Qty: 5
  • Holds up to 3 dividers.
TEMPERATURE:
  • 0° - 160° F
FEATURES:
  • Bins hang on Bench/Panel Racks.
    • For maximum load capacity when hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-12422D Length Dividers for 18 x 11" Stackable Bins
  • S-12422WD Width Dividers for 16 1/2 x 11" Stackable Bins
  • S-15579 Label Holders and Inserts for Stackable Bins - 4 x 2 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 09:26:27 AM; USWEB31