Cable Tie Mounts - 3⁄4", Natural

Keep cables bundled and organized.
  • Adhesive backing sticks to walls and floors.
  • Manage cables in four directions.
  • Ties not included.
  • Cable Ties available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W
FITS
CABLE TIES
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10 20+
S-12410NAT 3/4 x 3/4" Up to .14" 100 $12 $11 $10 $9  ADD
FEATURES: 
  • Screw holes for wall mounting. 
    • Max Screw Size: #10
MATERIAL:
  • Adhesive: Synthetic Rubber
TEMPERATURE:
  • Performance: -40° to 185° F
USAGE: 
  • Four-Way Mount
SPECIFICATIONS: 
  • UL Listed 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 05:29:59 PM; USWEB32