Stack and Nest Container - 16 x 14 x 11", Gray

Ideal for order picking and short-term storage. Stack when containers are full or nest when empty.
  • FDA compliant for direct food contact.
  • Durable high-density construction.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. ORDER 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-11867GR 21 x 17 x 12" 16 x 14 x 11" 1.8 5 $27 $25 $24  ADD
DIMENSIONS:
  • Inside:
    • Top: 17.4 x 15.8"
    • Bottom (Actual): 16.25 x 14.8"
  • Outside:
    • Top (Actual): 21 x 17"
    • Bottom: 18.8 x 15"
MATERIAL:
  • Polyethylene
TEMPERATURE:
  • 0° - 120° F
FEATURES:
  • Smooth bottom
CAPACITY:
  • 70 lbs
USAGE:
  • Optional lid rests on rim of container (does not lock or snap on).
  • Containers stack with or without lids.
  • Bottom container supports 300 lbs stacked.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3751 Tote Dolly - Steel, 22 x 18 x 6"
  • S-11867L-GR Stack and Nest Container Lid - 16 x 14", Gray
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 06:08:14 PM; USWEB32