Hang Tabs - 1 58 x 1 14", Triangle

Easy-to-use precut clear tabs turn bags and small boxes into display items.
  • Permanent adhesive.
  • Simply peel off backing and stick to product.
MODEL
NO.
SIZE
W x L
HOLE
SHAPE
WEIGHT
CAPACITY
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-11657 5/8 x 1/4" Triangle 14 oz. 500 $19 $17 $15  ADD
DIMENSIONS:
  • Triangle Opening: 1 1/4"
THICKNESS:
  • 15 mil
MATERIAL:
  • PET (Polyethylene Terephthalate)
APPEARANCE:
  • Clear (Backing is Kraft)
PACKAGING:
  • 20 tabs per sheet.
SHELF LIFE: 
  • 2 years 
APPLICATION:
  • Clean, dry, contaminant free surface.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:52:52 PM; USWEB14