Printed Frosty Shoppers - 16 x 6 x 12", Vogue, Black Stripe

HIGH DENSITY

Stand out from the crowd with these unique shoppers.
  • Sturdy 4 mil thick poly keeps its shape and holds heavier objects.
  • Side gussets allow room for bulky items.
  • Cardboard panel reinforces bottom and allows easy standing and loading.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 3 6+
S-11556BST Vogue 16612" 4 250 36 $188 $180 $170  ADD
CAPACITY:
  • Approximately 17 lbs
COLOR:
  • Bag: White
MATERIAL:
  • HDPE (High Density Polyethylene)
RECYCLING: 
  • Recyclable
APPEARANCE:
  • Not opaque
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 11:49:21 AM; USWEB29