Printed Frosty Shoppers - 8 x 5 x 10", Cub, Black Swirl

HIGH DENSITY

Stand out from the crowd with these unique shoppers.
  • Sturdy 4 mil thick poly keeps its shape and holds heavier objects.
  • Side gussets allow room for bulky items.
  • Cardboard panel reinforces bottom and allows easy standing and loading.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 3 6+
S-11555BSW Cub 8510" 4 250 20 $110 $104 $100  ADD
CAPACITY:
  • Approximately 12 lbs
COLOR:
  • Bag: Ivory
MATERIAL:
  • HDPE (High Density Polyethylene)
RECYCLING: 
  • Recyclable
APPEARANCE:
  • Not opaque
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H20 x 13 x 25 cm8 x 5 x 10"
THICKNESS102 Microns4 Mil
WEIGHT/CARTON9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/24/2025 06:12:19 PM; USWEB13