Frosty Die Cut Bags - 7 x 3 1⁄2 x 10 1⁄2", Cub, Blue

HIGH DENSITY

Tough merchandise totes with a dash of style.
  • Slotted, die-cut handles and gusseted sides.
  • Reinforced gusseted cardboard bottom for strength.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-11549BLU Cub 7 x 3 1/2 x 10 1/2" 3.5 250 12 $71 $68 $65  ADD
DIMENSIONS:
  • Usable: 7 x 3 1/2 x 7 3/4"
  • Handle: 3 x 1" (W x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
  • RIC (Resin Identification Code): #2
CAPACITY: 
  • Not weight tested. 
SPECIFICATIONS: 
  • Not archival safe
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 03:21:43 AM; USWEB32