Manila Shipping Tags - #3, 3 34 x 1 78", Pre-Tied Elastic

Identify and tag items that won't easily hold a shipping label for delivery.
  • Heavy duty 13 point stock.
  • Reinforced 1/4" paper eyelet resists tearing.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-1151PE 3/4 x 7/8" #3 13
Point
$72.00 $70.00 $67.00 $64.00  ADD
MATERIAL:
  • 13 point stock = 175 lb card stock
  • Not acid free.
COMPATIBILITY:
  • S-19344 2 1/2 x 1 1/2" Laser Label
DIMENSIONS:
  • Elastic Length: 9"
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/19/2026 07:46:50 AM; USWEB14