Poly Mailers - 12 x 15 1⁄2", Red

Your product will be opened immediately.
  • Tough, tear-proof high gloss polyethylene envelopes.
  • Lightweight, saves on postage.
  • Self-seal adhesive strip.
  • Ink, stamps and labels adhere easily.
  • Water resistant.
  • Tamper resistant.
  • Perforated tear strip for easy opening.

Information Option is unavailable; the next option is selected
Specify Color:
3 MIL
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 5 10 20+
S-11483R 12 x 15 1/2" 100 5 $40 $39 $37 $36 $34  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • Flap: 2"
SIZE:
  • To Choose the Correct Size:
    • Determine the width of mailer.
      • Width of product + thickness of product + 1 1/2"
    • Determine the length of mailer.
      • Length of product + thickness of product + 3 1/2"
MATERIAL:
  • Three layer co-extruded polyethylene.
  • Material is water resistant; seal is not. 
  • Recycled Content (Post-consumer): Less than 5%
  • RIC (Resin Identification Code): #4
SHELF LIFE:
  • 1 year if stored between 40° - 100° F.
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 08:44:34 PM; USWEB32