Uline Colored Mini-Wrap - 80 gauge, 5" x 1,000', Blue

ULINE'S HOUSE BRAND - SAVE UP TO 30%

Bundle, band, wrap or tie with Uline's narrow width stretch film.
  • High quality cast film clings to itself without adhesives. Residue free.
  • Economical alternative to strapping, tape, twine or wire.
  • Dispenser holds 2, 3 and 5" rolls.
  • FREE Plastic Dispenser included with each case.
  • Color code your shipments. 6 stock colors available – Black, blue, red, white, yellow and green.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CORE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
12 36 72 144+
S-11449BLU 5" x 1,000' 3" 80 12 22 $10.75 $10.20 $9.65 $9.10 rolls ADD
APPEARANCE:
  • Film is tinted, not opaque.
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
TEMPERATURE:
  • Performance: 0° - 115° F
FEATURES:
  • Quiet release
  • 2-sided cling
USAGE:
  • Does not spin.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/11/2026 06:28:44 PM; USWEB29