Outlaw™ Safety Glasses - Clear Lens

Rugged look with protective side shields.
  • Rubber earpiece for a secure fit.
  • Anti-fog, anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) LENS COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-11438C Outlaw™ $4.25 $4.00 $3.75  ADD
Meets ANSI Z87.1+
MATERIAL:
  • Lens and Nosepiece: Polycarbonate
  • Temple: Polycarbonate with PVC (Polyvinyl Chloride)
FEATURES:
  • Lens: Distortion Free
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 07:24:33 AM; USWEB8