Uline Foam Nitrile Coated Gloves - Small

OILY/WET GRIP

Maintains a firm nonslip grip on slick, oily surfaces.
  • Grip in oily, greasy applications.
  • Superior sensitivity, abrasion resistance.
  • Nylon liner.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-11435S Foam Nitrile Coated 12 Pair $45 $40  ADD
    THICKNESS:
    • 13 gauge
    MATERIAL:
    • Coating: Foam Nitrile
    • Cuff contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 104° F for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 104° F. 
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 4
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/08/2026 06:59:28 AM; USWEB34