50 lb Blue Kraft Paper - 36" x 1,000'

Use for bulletin boards, banners, table coverings and craft projects.
  • Smooth surface on one side, textured on the other. Works well with paints, markers and chalk.
  • Use with 36" Paper Cutter.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-11427BLU 36" 1,000' 50 lb. $168 $163 $158  ADD
DIMENSIONS:
  • Core: 2 1/2" (1" adapter included)
  • Roll Diameter: 8"
MATERIAL: 
  • Recycled Content: Up to 10%
RECYCLING:
  • Not recyclable
INCLUDES:
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1245 Horizontal Paper Cutter - 36", Serrated Blade
  • H-1922 Three Deck Paper Cutter - 36"
  • H-1924 Four Deck Paper Cutter - 36"
  • H-195 Horizontal Paper Cutter - 36"
  • H-248 Vertical Paper Cutter - 36"
  • H-413 Double Decker Paper Cutter - 36"
  • H-7258 Stainless Steel Paper Cutter - 36"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 01:18:27 AM; USWEB31