Jumbo Pallet Protection Labels - "Do Not Break Stretch Wrap", 8 x 10"

HIGH VISIBILITY

Avoid unnecessary product damage and claim disputes.
  • Fluorescent labels get noticed on skids and large shipments.
  • Protect your shipments from pilferage.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-11405 8 x 10" 250 $65 $64 $61 $59 $57  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 5/8"
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • Fluorescent green
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 03:52:47 PM; USWEB31