35 x 42 x 4" 350 lb Deluxe Artwork Shipper

Protection for your most valuable artwork.
  • Heavy duty plastic-lined top and bottom prevent punctures.
  • Artwork floats between thick, soft foam pillows.
  • Foam is removable.
  • Approved by most major air and ground carriers, including UPS and FedEx®.
MODEL
NO.
INSIDE DIMENSIONS
W x L x H
FITS MAX.
FRAME SIZE
TEST PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 10+
S-11305 35 x 42 x 4" 32 x 39 x 3" 350# $156 $146 $137  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 35 1/2 x 43 1/4 x 4 1/4"
THICKNESS: 
  • Foam: 
    • Perforated: 1 3/8"
    • Convoluted: 2 5/8" 
MATERIAL: 
  • Foam: Polyurethane Open Cell Convoluted 
USAGE:
  • Middle Foam Layer: 
    • Perforated foam squares pull out to match artwork size.
    • Foam must surround all 4 sides of artwork frame for complete protection.
SPECIFICATIONS:
  • Meets ASTM D5118
  • Not acid free
BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBRE BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/04/2026 08:29:28 AM; USWEB26