Fluorescent Shipping Labels - "Hardware Enclosed", 2 x 3"

Use on UPSable packages, envelopes and small boxes to ensure proper handling.
  • Red fluorescent labels guaranteed to stand out.
  • Easy to use - simply peel and apply.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-1125 2 x 3" 500 $16 $15 $14 $13 $12  ADD
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 3 7/8"
COLOR:
  • Label appears more orange than pictured.
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/07/2026 09:35:13 PM; USWEB14