String Sewn Clay Desiccants - Unit Size 16, 34 Gallon Drum

Hang desiccant inside crates or tie to large equipment during shipping or storage.
  • Activated clay adsorbs moisture.
  • Tough non-woven rayon/polyester bag.
MEETS MIL. SPEC. MIL-D-3464E TYPE I AND II
MODEL
NO.
BAG
DIMENSIONS
UNIT
SIZE
PROTECTS
CU. FT.
BAGS/
DRUM
LBS./
DRUM
PRICE PER DRUM IN STOCK
SHIPS TODAY
1 2 4+
S-11204 4 3/4 x 9 1/2 x 1 1/2" 16 13.33 150 188 $434 $418 $404  ADD
SHIPS VIA MOTOR FREIGHT
WEIGHT:
  • Each individual bag weighs approximately 1 lb.
MATERIAL:
  • DMF Free (Dimethyl Fumarate)
  • Drum: Foil lined
SHELF LIFE:
  • Date of Manufacture: Printed on drum
  • Opened Drum: 1 1/2 - 2 years
  • Unopened Drum:
    • 5 years from date of manufacture (in a controlled environment not exceeding 80% relative humidity and 86° F).
FEATURES:
  • Resealable drum
INCLUDES:
  • (1) Humidity Indicator Card in Container:
    • If card is blue, desiccants are working properly and can be used.
    • If card is pink, desiccants have been compromised and should be discarded.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 09:48:40 PM; USWEB30