"Packing List Enclosed/Thank You" Full-Face Envelopes - Red, 4 12 x 5 12"

Pressure sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamperproof 2 mil poly protects documents inside.
  • Side loading. Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-11193 1/2 x 1/2" 4 x 5" 1,000 7 OVERSTOCK SALE!  $34
Regular Price $43
   Terms of Sale
 ADD
THICKNESS:
  • White Backing Paper: 41 lb
MATERIAL:
  • Adhesive: Hot melt
  • Pouch: Polyethylene
SHELF LIFE:
  • 12 - 18 months if stored away from hot & humid conditions.
TEMPERATURE:
  • Application: 19° F
  • Performance: -40° to 122° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:45 PM; USWEB12