Repair Tags - #8, Pre-wired, Yellow

Easily track repairs. Give one part to customer, keep one with product.
  • Consecutively numbered.
  • Heavy duty 13 pt. cardstock.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE STOCK PRICE PER 1,000 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-10752YPW 1/4 x 1/8"    #8 13 Point $119.00 $112.00 $106.00  ADD
DIMENSIONS:
  • Top to Perforation: 4 1/4"
  • Perforation to Bottom: 2"
  • Wire Length: 12"
MATERIAL:
  • Wire: 26 gauge galvanized steel
APPEARANCE:
  • Cannot determine starting and ending numbers.
SPECIFICATIONSMETRICIMPERIAL
SIZE16 x 8 cm6 1/4 x 3 1/8"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/27/2025 07:29:23 AM; USWEB33