Plastic Tags - 6 14 x 3 18", Green, Pre-wired

TEAR-PROOF

Tough, durable and ideal for harsh indoor/outdoor conditions.
  • Waterproof, good for damp or wet areas.
  • Color code inventory and equipment.
  • Metal eyelet.

    Plastic Tags

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE STOCK QTY./
BUNDLE
PRICE PER BUNDLE COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-10749G-PW 1/4 x 1/8"    #8 10 Mil 100 $51 $49 $46  ADD
DIMENSIONS:
  • Eyelet Diameter: 3/16"
  • Wire Length: 12"
THICKNESS:
  • Wire: 26 gauge galvanized steel
MATERIAL:
  • Tag: 10 mil vinyl
  • Eyelet: Zinc
TEMPERATURE:
  • Performance: -4° to 160° F
USAGE:
  • Permanent Markers (e.g. Sharpies) recommended for writing.
    • Will not work with dry erase markers.
  • No UV Protection. Color may fade.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/17/2026 09:27:35 PM; USWEB29