Stack and Nest Container - 15 x 10 x 11", Blue

Ideal for order picking and short-term storage. Stack when containers are full or nest when empty.
  • FDA compliant for direct food contact.
  • Durable high-density construction.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. ORDER 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-10716BLU 19 x 13 x 12" 15 x 10 x 11" 1.3 4 $20 $18 $17  ADD
DIMENSIONS:
  • Inside:
    • Top: 15.8 x 11.8"
    • Bottom (Actual): 14.8 x 10.6"
  • Outside:
    • Top (Actual): 19.4 x 12.9"
    • Bottom: 17.3 x 10.9"
    • Height (Actual): 12.1"
MATERIAL:
  • Polyethylene
TEMPERATURE:
  • 0° - 120° F
FEATURES:
  • Textured bottom
CAPACITY:
  • 70 lbs
USAGE:
  • Optional lid rests on rim of container (does not lock or snap on).
  • Containers stack with or without lids.
  • Bottom container supports 300 lbs stacked.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3750 Tote Dolly - Steel, 20 x 14 x 6"
  • S-10716L-BLU Stack and Nest Container Lid - 15 x 10", Blue
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/26/2026 06:29:41 PM; USWEB7