Collapsible Milk Crates - 20 x 13 x 10", Blue

Multipurpose. Holds folders, tools and other hard-to-carry items.
  • Stores anywhere. Folds to 2 3/4" when not in use.
  • Versatile, use for permanent or temporary storage. 30 lb. capacity.

    Collapsed Milk Crate

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CU.
FT.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-10715BLU 20 3/41411" 201310" 1.5 30 4 $46 $45 $44  ADD
DIMENSIONS:
  • Actual:
    • Inside: 19 5/8 x 12 7/8 x 10"
    • Collapsed Height: 2 9/16"
MATERIAL:
  • Injection molded polypropylene
FEATURES:
  • Solid bottom
  • Interlocking
  • Stacking Height: 4 - 5
RECYCLING:
  • Fully recyclable (100% plastic)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:54:31 PM; USWEB28