Zip Handle Bags - 3 Mil, 9 x 14 34", White

LOW DENSITY

Store, display and sell your products.
  • Zipper bag is easy to close.
  • Convenient oval-cut handle.
  • 100% polyethylene.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE DIM.
W x L
MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-10712W 9 x 14 3/4" 9 x 12" 3 500 $64 $60 $55  ADD
CAPACITY:
  • 13 lbs
APPEARANCE:
  • Not opaque
MATERIAL:
  • Latex free
STYLE:
  • No bottom gusset.
USAGE:
  • Shipped with zippers closed. "Open" bags not available.
SPECIFICATIONS:
  • FDA compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 10:04:57 PM; USWEB7