Steel Strapping Pusher Seals - 3⁄4"

FOR STEEL STRAPPING

Recommended for use on round surfaces with steel strapping.
  • Metal pusher seals fit 3/4" wide strapping.
  • Galvanized to prevent rust.
  • Use with Pusher Tools.
MODEL
NO.
DESCRIPTION WIDTH LENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2+
S-1069 Metal Pusher Seals 3/4" 1" 1,000 9 $38 $35  ADD
DIMENSIONS:
  • Width:
    • Inside: 0.769"
    • Outside: 0.847"
THICKNESS:
  • .024 - .027"
SPECIFICATIONS:
  • Meets ASTM D3953, Finish B-Grade 2, Class R-Regular Duty, Style III-Push Type.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/22/2026 09:52:15 AM; USWEB14