Shoe Boxes - 12 x 7 x 4", Kraft

TWO PIECE

Universal sizes for storing shoes, small items and photos.
  • Sturdy, chipboard construction. Double wall sides and ends.
  • Separate lid and base.
  • Ships flat. Quick, easy assembly.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-10585K 1274" Women's Shoes 25 $57 $51 $46  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
THICKNESS:
  • .024"
MATERIAL:
  • Recycled Content: 0%
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 10:25:42 PM; USWEB13