Gable Boxes - 4 x 2 12 x 2 12", Green

Convenient carry-handle boxes.
  • Quick and easy assembly. Fold for easy storage.
  • FDA compliant.

    Measurement Guide

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
USABLE DIM.
L x W x H
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-10569G 41/21/2" 100 $51 $49 $47  ADD
DIMENSIONS:
  • Outside: 4 x 2 1/2 x 5 1/4"
THICKNESS:
  • 20 pt. caliper
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: 35% 
APPEARANCE:
  • Exterior: Matte Pinstripe
  • Interior: Matte Kraft
CAPACITY:
  • Not weight tested.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 12:18:35 PM; USWEB14