Gaffer's Tape - 4" x 60 yds, Red

Works like duct tape but leaves no residue. Used extensively in the entertainment industry.
  • Can be used outdoors, tolerates UV rays.
  • Matte finish back reduces light reflection.
  • Easy to hand tear.
  • Temperature range 50° to 200°F.
  • Synthetic rubber adhesive.
  • 25 oz./in. unwind adhesive.

Information Option is unavailable; the next option is selected
45 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24 48+
S-10519R 4" x 60 yds. 11 12 $60 $59 $58 $56  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Vinyl coated cloth
SHELF LIFE:
  • 12 months from date of shipment.
TEMPERATURE:
  • Application: 50° - 100° F
FEATURES:
  • Water resistant
  • Brand: Pro Gaff®
SPECIFICATIONS:
  • Meets Gov Spec PPT-T-60E, Type IV, Class I
USAGE:
  • Removes cleanly from most surfaces for up to 3 weeks.
  • Not recommended for drywall, delicate surfaces, hardwood floors, or in direct sunlight.
  • Suggested Applications:
    • Securing cables, light fixtures, and wiring to floors
    • Place marking on stairs, exits, or steps
    • Bundling cable and wires
    • Bookbinding
    • General repairs
    • Carpets
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 11:37:13 AM; USWEB14