Deluxe Job Ticket Holders - 9 x 12", Red

Call attention to job orders, low inventories or important instructions.
  • Convenient hanging strap loops over hooks and machinery.
  • Tough 20 mil vinyl keeps paperwork flat.
  • Short-side opening.
  • Reusable, long lasting, portable.
  • Metal eyelets for hanging.
  • Durable vinyl stitched seams.
  • Clear on both sides.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
INSIDE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-10508R 9 x 12" 20 25 13 $71 $67 $63  ADD
DIMENSIONS:
  • Outside: 9 5/8 x 14"
  • Distance Between:
    • 1st and 2nd Eyelets: 2 7/16"
    • 1st and 3rd Eyelets: 6 1/16"
SIZE:
  • Eyelet Diameter: 3/4"
TEMPERATURE:
  • 32° - 113° F
  • Melting Point: 248° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/07/2026 01:03:14 AM; USWEB32