Marine Shrink Tape - 4" x 180', Clear

Patches holes, secures access doors.
  • Heavy duty 9-mil polyethylene.
  • Aggressive synthetic rubber adhesive bonds well to marine shrink film.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN FULL CARTONS ONLY
MODEL
NO.
DESCRIPTION SIZE
W x L
APPLICATION MIL QTY./
CTN.
PRICE
PER ROLL
COLOR IN STOCK
SHIPS TODAY
S-10450C Shrink Tape 4" x 180' Quickly patches holes,
reinforces stress areas
9 4 $24  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Synthetic Rubber
TEMPERATURE:
  • Application: 65° F
  • Performance: 32° - 160° F
USAGE:
  • For repairs and tears only.
  • Tape does not shrink.
  • Only use on actual shrink film.
    • Do not stick directly to boat, due to very aggressive adhesive.
    • WD-40 will remove adhesive if it does stick to boat.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 04:00:19 PM; USWEB14