Paper CD Envelopes - 5 x 5", White, Adhesive Backed

Economically priced. Window envelopes with ungummed flaps protect and store CDs.
  • Holds CD in much less space than standard jewel case.
  • Adhesive-backed envelope mounts onto folders or binders.
MODEL
NO.
DESCRIPTION QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-10399 White Adhesive Back w/ Window 1,000 $167 $162 $152  ADD
DIMENSIONS:
  • Outside (Actual): 5 x 4 15/16" (W x H)
  • Window Diameter: 4"
MATERIAL:
  • Window: Polypropylene
BASIS WEIGHT:
  • 60 lb
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:52:45 PM; USWEB14