3M 3903 Vinyl Duct Tape - 2" x 50 yds, Red

Color code, label, seal and waterproof surfaces.
  • High-tack, instant stick adhesive.
  • Resists moisture and temperatures to 250°F for 1 hour.
  • Vinyl backing with rubber adhesive.
  • 14 lb. tensile strength.

Information Option is unavailable; the next option is selected
Specify Color:
14 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 1/2 CASE 1 CASE 2+ CASES
S-10327R 2" x 50 yds. 6.5 24 $16.70 $15.90 $15.55 $14.65 rolls ADD
SPECIFICATIONS:
  • Outdoor Use/UV Resistance: Up to 1 month
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Application: 60° - 80° F
COMPATIBILITY:
  • Not compatible with handheld dispensers.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/06/2026 04:47:44 PM; USWEB8