3M 764 Vinyl Tape - 1" x 36 yds, Black

Economical general purpose tape. Use for color coding, bundling and safety marking.
  • Conforms to irregular surfaces.
  • Abrasion resistant.
  • Handles temperatures from 60°F to 85°F.
  • PVC backing with rubber adhesive.

Information Option is unavailable; the next option is selected
Specify Color:
13 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) COLOR IN STOCK
SHIPS TODAY
12 24 36 48+
S-10256BL 1" x 36 yds. 5.0 36 $6.35 $6.25 $6.05 $5.95  ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/16/2026 12:50:26 PM; USWEB33