3M 373 Carton Sealing Tape - 2" x 55 yds, Red

SUPER DUTY

Thick and strong. Seals medium weight single and double wall boxes in one pass.
  • Saves time and money.
  • Eliminates using multiple pieces of tape.
  • Resists moisture, abrasions, tearing and splitting.
  • Heavy duty polypropylene backing with hot melt adhesive.

Information Option is unavailable; the next option is selected
Specify Color:
30 LB. TENSILE STRENGTH
Meets CID A-A-1684C
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 1 CASE) COLOR IN STOCK
SHIPS TODAY
36 72 144+
S-10158R 2" x 55 yds. 2.5 36 14 $16.75 $16.20 $15.55 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 32° - 100° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/07/2026 02:13:22 AM; USWEB6