3M 9589 Double-Sided Film Tape - 34" x 36 yds

Tough enough to hold down carpet edges.
  • Use for general mounting, joining and splicing.
  • Bonds metals, papers, paints and most plastics.
  • Tears by hand. Resists temperatures to
    120°F.
  • White high density polyethylene film with synthetic rubber adhesive and green plaid paper liner.
3" CORE
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 3 ROLLS) CASE
PRICE
IN STOCK
SHIPS TODAY
3 12+
S-10087 3/4" x 36 yds. 9.0 3" 48 $36 $35 $1,488 rolls ADD
SHELF LIFE:
  • 18 months from date of manufacture when stored in original carton.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): 158° F
    • Long Term (Days, Weeks): 120° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • FDA Compliant under Title 21 of the Code of Federal Regulations (21 CFR) for use as an indirect food additive
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:53:49 PM; USWEB6