3M 9472LE Adhesive Transfer Tape Hand Rolls - 1" x 60 yds

FOR HARD-TO-STICK SURFACES

Attach nameplates, labels, trim pieces and graphic overlays.
  • Hand-dispensed rolls – no dispensers needed.
  • Excellent for bonding powder coated or lightly oiled surfaces and hard-to-stick plastics.
  • Handles temperatures up to 300°F.
  • 58 lb. polycoated kraft liner is moisture resistant. Ideal for steel rule die cutting.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) IN STOCK
SHIPS TODAY
2 4 6 8 24 36+
S-10024 1" x 60 yds. 5.2 3" 9 $61 $60 $57 $56 $55 $54 rolls ADD
DIMENSIONS:
  • Roll Diameter: 6"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 50° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): -40° to 300° F
    • Long Term (Days, Weeks): -40° to 200° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:54:02 PM; USWEB6