Heavy-Duty Bin Storage Cabinet - 48 x 24 x 78", 168 Black Bins

Built like a vault. Tough enough to withstand years of heavy use.
  • All-welded 14-gauge steel cabinet. Durable powder-coat finish.
  • Bins hang and adjust on louvered panels.
  • Padlockable handle.
  • 4" deep reinforced pocket doors.
  • Raised, forkliftable base. Bolt to floor for extra stability.
  • (72) 5 1/2 x 4 x 3", (48) 7 1/2 x 4 x 3",
    (24) 11 x 5 1/2 x 5", (18) 15 x 8 x 7"
    and (6) 15 x 16 1/2 x 7" bins.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
SHELVES
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-9989BL 168 Black Bin Cabinet 0 48 x 24 x 78" 471 $2,690 $2,595  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 47 7/8 x 24 1/4 x 77 3/4" (W x D x H)
  • Inside: 47 1/2 x 18 1/2 x 71 1/2" (W x D x H)
  • Door Opening: 44 1/8 x 67 1/2" (W x H)
  • Door Pocket Opening: 20 x 4 x 68 1/2" (W x D x H)
  • Raised Base Opening: 38 1/2 x 6" (W x H)
  • Plastic Bins (Inside):
    • S-12413BL: 4 7/8 x 3 9/16 x 2 5/8"
    • S-12414BL: 6 13/16 x 3 1/2 x 2 5/8"
    • S-12415BL: 10 1/4 x 4 5/8 x 4 1/2"
    • S-12419BL: 13 3/4 x 6 7/8 x 6 3/8"
    • S-12420BL: 13 13/16 x 14 15/16 x 6 5/16"
THICKNESS:
  • Feet: 10 gauge
  • Sides & Back: 14 gauge
  • Doors, Top & Bottom: 16 gauge
  • Louver Panels: 18 gauge
FEATURES:
  • Can be lifted and moved with a pallet truck or forklift.
  • Optional Shelves: H-9993 (Adjust in 7" increments)
CAPACITY:
  • Total: 3,000 lbs
  • Each Door: 250 lbs
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-9993 Shelves for Heavy-Duty Bin Storage Cabinets - 48 x 24"
  • S-12413D Length Dividers for 5 1/2 x 3" Stackable Bins
  • S-12414D Length Dividers for 7 1/2 x 3" Stackable Bins
  • S-12415D Length Dividers for 11 x 5" Stackable Bins
  • S-12419D Length Dividers for 15 x 7" Stackable Bins
  • S-12420WD Width Dividers for 16 1/2 x 7" Stackable Bins
  • S-12552 Label Holders and Inserts for Stackable Bins - 3 x 1"
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
  • S-20789 Stackable Bin Lids for 5 1/2 x 4" Bins
  • S-20790 Stackable Bin Lids for 7 1/2 x 4" Bins
  • S-20792 Stackable Bin Lids for 11 x 5 1/2" Bins
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 03:55:59 AM; USWEB25