Magnum Hopper Bin Organizer - 48 x 24 x 72" with 20 x 18 x 12" Red Bins

Super-sized bins. Store and organize your largest and heaviest supplies.
  • Large bins with extra-thick, reinforced walls won't bow, crack or warp.
  • Open wire shelving prevents dust buildup and maximizes airflow.
  • Assemble in minutes. No tools or hardware required.
  • Optional 5" polyurethane Swivel Casters add mobility.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
RACK SIZE
W x D x H
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-9908R 482472" 20 x 18 x 12" 8 175 $705 $680  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Bins:
    • Outside (Actual): 19 3/4 x 18 3/8 x 11 7/8" (L x W x H)
    • Inside: 17 1/4 x 16 7/8 x 11"
    • Molded-In Label Slot: 4 x 1 1/2"
  • Shelving:
    • Outside:
      • Width in the chart is rounded.
        • Subtract 1/4" from chart width to find actual outside width.
      • Depth: Same as listed in the chart.
    • Posts (Single Piece Construction): 1" Diameter  
    • Shelf Thickness: 1 1/4"
MATERIAL:
  • Bins: Polypropylene
  • Shelving:
    • Chrome-plated carbon steel
    • Rust resistant, not rust proof.
TEMPERATURE:
  • Bins: -40° to 250° F
  • Shelving: -20° to 120° F
CAPACITY:
  • Bins: 150 lbs
  • Each Shelf: 800 lbs
    • Based on evenly distributed loads with no casters.
SPECIFICATIONS:
  • Only shelving is NSF certified.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2240D Dividers for Magnum Hopper Bins - 20 x 12", Black
  • H-2240R Magnum Hopper Bin - 20 x 18 x 12", Red
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 03:31:41 PM; USWEB33