Giant Stackable Bin Organizer - 36 x 18 x 72" with 17 1⁄2 x 16 1⁄2 x 12 1⁄2" Clear Bins

Convenient storage for frequent access of bulky tape guns and safety gear.
  • Large bins with wide cut-out front opening for easy picking.
  • Open wire shelving prevents dust buildup and maximizes airflow.
  • Assemble in minutes. No tools or hardware required.
  • Optional 5" polyurethane Swivel Casters add mobility.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
RACK SIZE
W x D x H
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-9901C 36 x 18 x 72" 17 1/2 x 16 1/2 x 12 1/2" 8 106 $450 $435  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Bins:
    • Chart lists outside dimensions measured at the top.
    • Inside: 15 5/8 x 14 x 12 1/8" (L x W x H)
    • Cut-out Front Opening (Width):
      • Bottom: 9 1/2"
      • Top: 11 5/8"
    • Front Lip- Height (Base to Bottom of Hopper): 8"
  • Shelving:
    • Outside:
      • Width in the chart is rounded.
        • Subtract 1/4" from chart width to find actual outside width.
      • Depth: Same as listed in the chart.
    • Posts (Single Piece Construction): 1" Diameter  
    • Shelf Thickness: 1 1/4"
MATERIAL:
  • Bins: Polypropylene
  • Shelving:
    • Chrome-plated carbon steel
    • Rust resistant, not rust proof.
CAPACITY:
  • Bins: 75 lbs
  • Each Shelf: 800 lbs
    • Based on evenly distributed loads with no casters.
SPECIFICATIONS:
  • Only shelving is NSF certified.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-17888 Giant Plastic Stackable Bins - 17 1/2 x 16 1/2 x 12 1/2", Clear
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 07:37:31 AM; USWEB5