Mobile Clear-View Bin Cabinet - 48 x 24 x 84", 48 Red Bins

Provides visibility and mobility in repair shops, stockrooms and warehouses.
  • All-welded 16-gauge steel cabinet with clear acrylic windows.
  • Plastic stackable bins easily adjust on rear louvered panel.
  • 3-point locking doors.
  • 4" locking polyurethane swivel casters.

      48 Bin Cabinet -
      (24) 11 x 5 1/2 x 5",
      (18) 15 x 8 x 7",
      (6) 15 x 16 1/2 x 7"

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9899R 48 Bin Cabinet 48 x 24 x 84" 452 $1,975 $1,905  ADD
SHIPS VIA MOTOR FREIGHT. PARTIAL ASSEMBLY REQUIRED.
DIMENSIONS:
  • Height listed in the chart includes casters.
  • Inside: 47 1/4 x 22 1/4 x 77 1/4" (W x D x H)
  • Door Opening: 45 x 72" (W x H)
  • Plastic Bins (Inside):
    • S-12415R: 10 1/4 x 4 5/8 x 4 1/2"
    • S-12419R: 13 3/4 x 6 7/8 x 6 3/8"
    • S-12420R: 13 13/16 x 14 15/16 x 6 5/16"
FEATURES:
  • Keyed alike
  • Powder coated finish.
COLOR:  
  • Cabinet: Dark Gray
ACCESSORIES:
  • Shelves: H-4449SHELF (3 Pack)
  • Shelves insert into louvers on back & sides of cabinet.
    • Front lip prevents items from sliding off.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-12415D Length Dividers for 11 x 5" Stackable Bins
  • S-12419D Length Dividers for 15 x 7" Stackable Bins
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
  • S-20792 Stackable Bin Lids for 11 x 5 1/2" Bins
PARTS:
  • H-2487-151 Keys for Storage Bin Cabinets
  • H-4449SHELF Shelves for Bin Cabinets - 48 x 24"
  • H-9056 Dolly for Mobile Bin Storage Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 08:45:09 PM; USWEB7