Standard Mobile Storage Cabinet - 48 x 18 x 84", Assembled, Black

Cabinets roll easily for cleaning and rearranging workspace.
  • Conceals contents for security and a clean look.
  • Durable steel construction. Powder-coat finish.
  • Shelves adjust in 2" increments.
  • 750 lb. overall capacity.
  • 3-point locking system.
  • 4" locking swivel casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-9865ABL 48 x 18 x 84" 5 400 212 $1,045 $1,010  ADD
SHIPS VIA MOTOR FREIGHT. PARTIAL ASSEMBLY REQUIRED.
DIMENSIONS:
  • Height listed in the chart includes casters.
  • Inside: 47 3/4 x 16 1/2 x 73"
  • Shelves:
    • Usable: 47 1/2 x 16"
    • Minimum Space from Highest Shelf Position to Top of Cabinet: 15"
THICKNESS:
  • Dolly: 16 gauge
  • Doors, Sides, Back, Top, Bottom, Header & Sill: 20 gauge
  • Shelves: 24 gauge with welded corners
ASSEMBLY:
  • Cabinet ships assembled.
  • Requires attachment of casters to dolly.
MATERIAL:
  • Not fireproof
TEMPERATURE:
  • 25° - 150° F
FEATURES:
  • Keyed different
  • Four adjustable shelves.
INCLUDES:
  • (2) Keys
  • Leveling feet
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1105-13 Locking Handle Cam for Storage Cabinets
  • H-1105-15 Locking Bar Guides for Storage Cabinets
  • H-1105-C400 Keys for Uline Storage Cabinets - C400
  • H-1105-C425 Keys for Uline Storage Cabinets - C425
  • H-1105-C450 Keys for Uline Storage Cabinets - C450
  • H-1105-C475 Keys for Uline Storage Cabinets - C475
  • H-1105-C500 Keys for Uline Storage Cabinets - C500
  • H-1105-C525 Keys for Uline Storage Cabinets - C525
  • H-1105-C550 Keys for Uline Storage Cabinets - C550
  • H-1105-C575 Keys for Uline Storage Cabinets - C575
  • H-1105-C600 Keys for Uline Storage Cabinets - C600
  • H-1105-C625 Keys for Uline Storage Cabinets - C625
  • H-1105-C650 Keys for Uline Storage Cabinets - C650
  • H-1105-C675 Keys for Uline Storage Cabinets - C675
  • H-1105-C700 Keys for Uline Storage Cabinets - C700
  • H-1105-C725 Keys for Uline Storage Cabinets - C725
  • H-1105-C750 Keys for Uline Storage Cabinets - C750
  • H-1105-C775 Keys for Uline Storage Cabinets - C775
  • H-1105-C800 Keys for Uline Storage Cabinets - C800
  • H-1105-C825 Keys for Uline Storage Cabinets - C825
  • H-1105-C850 Keys for Uline Storage Cabinets - C850
  • H-1105-C875 Keys for Uline Storage Cabinets - C875
  • H-1106-16 Hinge Pin for Storage Cabinets
  • H-1223-8 Locking Bar Set for Heavy Duty Storage Cabinets
  • H-1223-HNDKA Brushed Nickel Handles with Keys for Storage Cabinets - Keyed Alike
  • H-1224-19 Hardware Pack for Uline Industrial Lockers
  • H-2216-CTRPN Cotter Pin for Storage Cabinets
  • H-2217-HANDL Brushed Nickel Handles with Keys for Storage Cabinets - Keyed Different
  • H-3617ADD-BL Additional Shelf for Cabinets - 48 x 18", Black
  • H-4005 Polypropylene Caster for Storage Cabinet Dollies - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 04:20:39 AM; USWEB29