Casters for Mobile Pinnacle Guest Chairs

  • Replace worn or broken casters or convert a stationary chair into a mobile chair.
  • Use with Mobile Pinnacle Guest Chairs.
MODEL
NO.
DESCRIPTION QTY./
SET
PRICE
PER SET
IN STOCK
SHIPS TODAY
H-9750 Casters 4 $23  ADD
DIMENSIONS:
  • Overall: 2 x 2" (Diam x W)
  • Mount Height: 2 1/8"
  • Stem: 7/8 x 3/8" (L x Diam)
MATERIAL:
  • Hub & Frame: Nylon
  • Tread: Polyurethane
FEATURES:
  • Stem Type: Friction ring
  • Bearing: Yes
  • Dual wheel
  • All casters swivel.
CAPACITY:
  • 300 lbs per set (75 lbs per caster)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 07:08:47 PM; USWEB25