Double Pedestal Industrial Office Desk - 66 x 30", Brown Top

Upscale design built tough. Reward your warehouse manager after a good year.
  • Handsome laminate top resists scratches, stains and spills. 2 cable grommets. 30" height.
  • Black, powder-coated steel base with modesty panel and enclosed sides.
  • Lockable drawers. Leveling feet prevent wobble.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-9730BR Double Pedestal Desk 66 x 30" 196 $1,000 $980  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 66 1/8 x 29 1/2 x 29 1/2" (L x W x H)
  • Grommet Hole (Diameter): 2 3/8"
  • Pedestal Drawers (Inside):
    • Box (Top): 12 7/8 x 18 3/4 x 4 3/4" (W x D x H)
    • File (Bottom): 12 7/8 x 18 3/4 x 9 3/4" (W x D x H)
  • Center Drawer (Inside): 20 1/4 x 15 5/8 x 1 15/16" (WxDxH)
  • Distance Between Pedestals: 34 1/4"
THICKNESS:
  • Laminate Top: 1"
  • Panels: 20 gauge
  • Tubes: 19 gauge
  • Drawers: 25 gauge
  • Pedestals: 23 gauge
FEATURES:
  • Full extension ball-bearing drawer slides.
  • Fits letter and legal size files.
  • Top box drawers include supply tray and drawer divider.
  • Pedestals and center drawer are keyed different.
  • All drawers lock when the lock is engaged.
CAPACITY:
  • Desktop: 300 lbs evenly distributed
  • Pedestal Drawers:
    • Box (Top): 44 lbs
    • File (Bottom): 66 lbs
  • Center Drawer: 33 lbs
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest to Dark Streaks): PMS 2322C
    • Top (Closest to Light Streaks): PMS 2472C
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-11445 Lock and Keys for Industrial Office Desk Pedestal Files
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-9730SLDQ Drawer Slides for Industrial Office Desks - 19 3/4"
  • H-9739 Master Key for Desk Drawer and Pedestals
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 07:45:20 PM; USWEB13