Uline Ratchet Tie-Downs - S-Hook, 1" x 10'

Secure and ship rail, truck and trailer loads.
  • Poly-coated hooks won't scratch cargo.
  • Tough polyester webbing.
MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-9710 S-Hook 1" x 10' Light duty trucks,
trailers, loose loads
2,100 $11 $10 $8  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 12"
CAPACITY:
  • Working Load Limit: 700 lbs
  • Ultimate Breaking Strength: 2,100 lbs
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/05/2026 05:31:07 AM; USWEB27