All-Weather Low Profile Floor Scale - 5 x 5', 5,000 lbs x 1 lb

NTEP CERTIFIED

Water-resistant, stainless steel indicator with easy-to-read LCD display, load cells and internal components included.
  • LB/KG convertible. • Full capacity tare.
  • Auto zero tracking. • Factory pre-calibrated.
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE
EACH
ADD TO
CART
H-9672 5' x 5' x 4" 5,000 lbs. x 1 lb. 400 $2,890  ADD
FREE FREIGHT. DROP SHIPS IN 2 TO 3 DAYS FROM IN
MATERIAL:
  • Powder coated steel
TEMPERATURE:
  • To Maintain NTEP Accuracy: 14° - 104° F 
APPLICATION MODES:
  • Weighing
  • Counting
  • Accumulation
  • Hold
COMPATIBILITY:
  • H-4601 and H-7978 Printers must be hardwired to scale for use.
  • May work with other printers but compatibility is not guaranteed. 
USAGE:
  • No wheels- Move using a forklift with forks in the middle of the scale. 
  • Center product on platform for accurate reading.
    • Product may overhang but cannot touch the ground.
SPECIFICATIONS:
  • Protection Rating: IP67
    • Total protection against dust.
    • Protected against water projected from a nozzle.
    • Protection from temporary submersion in water (30 minutes @ 3 feet).
    • IP rating only applies when indicator is running on internal battery.
      • No IP rating when plugged into outlet with AC adapter.
  • Linearity: 1.5 d (1.5 lb)
  • Repeatability: 1 d (1 lb)
COMPLIANCE:
  • NTEP Class III Certified. Not legal for trade until inspected.
  • Not Measurement Canada Approved.
  • Calibration:
    • Pre-calibrated by manufacturer.
    • Calibrating once a year by local Weights and Measures Service Agency recommended.
    • If using in legal for trade application, contact local Weights and Measures Service Agency for calibration.
POWER SUPPLY:
  • 9' Power Cord:
    • 110 V, 650 milliamps
  • Rechargeable Battery: 
    • Voltage: 6V/4Ah, 700mA
SHIPPING:
  • Free freight applies to contiguous United States.
    • Excludes Alaska, Hawaii, Puerto Rico & US Virgin Islands.
ACCESSORIES:
  • Indicator Stand: H-754LEDSTND
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1609 Optional Ramp for Floor Scales - 5 x 4', 10,000 lbs
  • H-4601 Low Profile Floor Scale Printer
  • H-7978 Low Profile Floor Scale Label Printer
  • H-9548 Floor Scale Bump Guard - 5'
PARTS:
  • H-4602-7510C Instrument Cable for Low Profile Floor Scales
  • H-4602-SFEET Foot for Low Profile Floor Scales
  • H-5258 Junction Box for Low Profile Floor Scales
  • H-5261 Load Cell for Stainless Steel and All Weather Floor Scales
  • H-8000 LP7510B Display Indicator Kit for All-Weather Low Profile Floor Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
11/21/2026 06:20:24 AM; USWEB33